Zoro Homepage

Maison du Fromage Reusable Mini Serving Spoons, Set of 12

  • Mfr # 4044/2

  • Zoro # G815573314


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Material
Bamboo
For Use With
Use with spice jars, salt cellars, sugar bowls, condiment cups, bath salts, sugar scrubs, tie to treat-filled mason jars as homemade gifts
Color
Blonde
Length
7 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044/2
Zoro #
G815573314
UPC #
781723404404
Country of Origin
China

Dimensions

Length
7 in
Width
4 in

Details

Material
Bamboo
For Use With
Use with spice jars, salt cellars, sugar bowls, condiment cups, bath salts, sugar scrubs, tie to treat-filled mason jars as homemade gifts
Color
Blonde
Includes
6 Spoons
Shape
Spoon

Description

Maison du Fromage's Reusable Mini Spoons S/12 with a warm honey color and extra-smooth finish serve tasty small bites and charcuterie for easy entertaining Made from burnished bamboo, a fast-growing alternative material for sustainable living; set of 6; each measures 3.5 x 0.75 x 0.25-inches Petite party spoons are perfectly sized to serve jams, chutney, tapenades, caviar, honey, charcuterie board items, and more; compact for storage Use with spice jars, salt cellars, sugar bowls, condiment cups, bath salts, sugar scrubs, tie to treat-filled mason jars as homemade gifts, and more Versatile and more economical than disposable utensils to reduce plastic use; sturdy, durable, and reusable; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.