
Maison du Fromage Round Bamboo Charcuterie Serving Board
Mfr # 43218
Zoro # G814798862
product price: $34.99
/eaKey Features
Length
18 in
Width
15 in
Material
Bamboo
Shape
Round
Color
Blonde
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43218
Zoro #
G814798862
UPC #
781723432186
Country of Origin
China
Dimensions
Length
18 in
Width
15 in
Details
Material
Bamboo
Shape
Round
Color
Blonde
Use With
Charcuterie, crackers, olives, bowls of jam, chutney, tapenade, crudité, cheese, fruit, and dessert displays
Includes
Charcuterie board
Description
Maison du Fromage's Round Bamboo Charcuterie Board is perfectly sized for creating beautiful food presentations for everyday use and entertaining. Made from natural bamboo; fast-growing, fully replenishable alternative material for more sustainable living; measures 18 x 15 x 0.6-inches. Handles provide a secure grip for easy transport, channel holds crackers, dried fruit, nuts, and other small items. Reversible design offers a cutting side and serving side; prepare and serve beautiful charcuterie, cheese and fruit, or dessert displays in style. Fill with cured meat, cheese, crackers, olives, bowls of jam, chutney, tapenade, and more; reusable and strong; less absorbent than wood; hand wash.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.