Zoro Homepage

Maison du Fromage Round Bamboo Charcuterie Serving Board

  • Mfr # 43914

  • Zoro # G714798863


product price: $18.89
/ea
Sold in multiples of 2 for $37.78

Key Features

Length
7.7 in
Width
4.5 in
Material
Stainless Steel
Shape
Spoon, fork, spreader, tong
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43914
Zoro #
G714798863
UPC #
781723439147
Country of Origin
China

Dimensions

Length
7.7 in
Width
4.5 in

Details

Material
Stainless Steel
Shape
Spoon, fork, spreader, tong
Color
Silver
Use With
Cut and spread cheese, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
Includes
2 each forks, spoons, spreaders, tongs

Description

Maison du Fromage's Charcuterie Serving Set features perfectly sized petite utensils to serve charcuterie boards in style for easy entertaining. Made from 18/8 stainless steel; set includes 2 each: forks 5.5-inch, spoons 4.5-inch, spreaders 6-inch, and tongs 4.5-inch. Ideal for use with cheese platters, small bites, mini desserts, and more. Assemble cheese and crackers, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits, and more. Reusable and more economical than disposable utensils for less plastic waste; sturdy, durable, compact for storage; dishwasher safe for easy cleanup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.