Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maison du Fromage Round Cultured Marble & Acacia Wood Cheese Board

  • Mfr # 22186

  • Zoro # G114120639


product price: $24.19
/ea

Key Features

Length
9.85 in
Width
9.85 in
Material
Acacia wood and cultured marble
Color
Brown & White
Use With
Charcuterie, crackers, olives, bowls of jam, chutney, tapenade, crudité, cheese, fruit, and dessert displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22186
Zoro #
G114120639
UPC #
781723218629
Country of Origin
China

Dimensions

Length
9.85 in
Width
9.85 in
Outside Diameter
9.75 in
Depth
0.5 in

Details

Material
Acacia wood and cultured marble
Color
Brown & White
Use With
Charcuterie, crackers, olives, bowls of jam, chutney, tapenade, crudité, cheese, fruit, and dessert displays
Includes
Charcuterie board
Shape
Round

Description

Maison du Fromage's Charcuterie Board for preparing and serving beautiful charcuterie, crudite, cheese, fruit, and dessert displays. Made from cultured marble and wood; measures 9.85 x 9.85 x 0.5-inches; material characteristics make each piece unique. Mixed-material design offers a cutting side and serving side; elegant and functional; ideal for every day, entertaining, and gifting. Acacia wood is extremely dense and durable to chop and slice; cultured marble stays cool to serve meat, cheese, and fruit. Fill with cured meat, cheese, crackers, olives, bowls of jam, chutney, tapenade, and more; reusable, strong, and hand washable.


  • Maison du Fromage's Charcuterie Board for preparing and serving beautiful charcuterie, crudité, cheese, fruit, and dessert displays.
  • Mixed-material design offers a cutting side and serving side; elegant and functional; ideal for every day, entertaining, and gifting.
  • Acacia wood is extremely dense and durable to chop and slice; cultured marble stays cool to serve meat, cheese, and fruit
  • Fill with cured meat, cheese, crackers, olives, bowls of jam, chutney, tapenade, and more; reusable, strong, and hand washable.
  • Makes a great housewarming or wedding gift.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.