Zoro Homepage

Maison du Fromage Serving Tools, 12-Piece Set

  • Mfr # 4046/2

  • Zoro # G015573350


product price: $13.65
/ea
Sold in multiples of 2 for $27.30

Key Features

Material
Bamboo
For Use With
Cut and spread cheese, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
Color
Blonde
Width
4 in
Includes
2 each forks, spoons, spreaders, tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4046/2
Zoro #
G015573350
UPC #
781723404602
Country of Origin
China

Dimensions

Width
4 in
Length
9 in

Details

Material
Bamboo
For Use With
Cut and spread cheese, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
Color
Blonde
Includes
2 each forks, spoons, spreaders, tongs
Tip Shape
Fork, Spoon, Spreader
Features
Dishwasher safe

Description

Maison du Fromage's Reusable Charcuterie Tools S/12 with warm honey color and extra-smooth finish serve tasty small bites and charcuterie for entertaining Made from burnished bamboo; includes 2 each forks 5.25 x 0.50 x 0.25-inch, spoons 5.25 x 1.25 x 0.25-inch, and spreaders 6 x 0.75 x 0.25-inch Assemble cheese and crackers, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits, and more Ideal for cheese platters, appetizers, charcuterie, pate, jams, chutney, meats, olives, and fruits for picnics, parties, outdoor events, and more Versatile and more economical than disposable plastic utensils; bamboo is a fast-growing alternative material for sustainable living; hand wash

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.