Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maison du Fromage Soft Cheese Knife set of 2

  • Mfr # 22153/2

  • Zoro # G715573346


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Material
Stainless Steel
Overall Length
12.4 in
For Use With
Assemble cheese and crackers, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
Color
Silver
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22153/2
Zoro #
G715573346
UPC #
781723215321
Country of Origin
China

Dimensions

Overall Length
12.4 in
Overall Width
4 in

Details

Material
Stainless Steel
For Use With
Assemble cheese and crackers, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
Color
Silver
Includes
2 soft cheese knives
Shape
Knife

Description

Maison du Fromage's Soft Cheese Knife S/2, with a thin sharp vented blade, won't stick to, crush, or pull soft cheeses out of shape Made with brushed stainless steel; sturdy, durable, won't stain or rust; set of 2; each measures 10 x 1.18 x 0.63-inches Forked tip serves sliced cheese; ideal for brie, bleu, goat cheese, and fresh mozzarella cheese; hollow handle is lightweight and comfortable Perfectly sized and balanced; top burgers, make grilled cheese, prepare and serve beautiful cheese platters and charcuterie boards for entertaining Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.