
Maison du Fromage's Cheese Plane
Mfr # 22015
Zoro # G714762079
product price: $10.29
/eaSold in multiples of 3 for $30.87
Key Features
Material
Stainless Steel
Overall Length
11 in
Color
Silver
Includes
1 Cheese Plane
For Use With
Slice semi hard and hard cheeses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22015
Zoro #
G714762079
UPC #
781723220158
Country of Origin
China
Dimensions
Overall Length
11 in
Overall Width
4 in
Details
Material
Stainless Steel
Color
Silver
Includes
1 Cheese Plane
For Use With
Slice semi hard and hard cheeses
Shape
Plain
Description
Maison du Fromage's Cheese Plane cuts thin, even slices of hard to semi-hard cheeses, like cheddar, parmesan, and provolone Made with brushed stainless steel; perfectly sized and balanced; sturdy and durable; won't stain or rust; measures 8.5 x 3 x 0.50-inches Forked tip serves sliced cheese; blade stays sharp for a long time; hollow handle is lightweight and comfortable Great for everyday and entertaining; prepare and serve beautiful cheese platters and charcuterie boards, top burgers, make grilled cheese, and more Dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.