Zoro Homepage

HIC Kitchen Marinade Injector 2 oz

  • Mfr # 22005

  • Zoro # G814836397


product price: $31.19
/ea

Key Features

Overall Length
9 in
Overall Width (In.)
3 in
Color
Silver
Material
Nickle Plated Copper w/Stainless Steel Needle
For Use With
Butter, marinate, liquors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22005
Zoro #
G814836397
UPC #
781723220059
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Width (In.)
3 in

Details

Color
Silver
Material
Nickle Plated Copper w/Stainless Steel Needle
For Use With
Butter, marinate, liquors
Includes
HIC Kitchen 2 oz Marinade Injector

Description

HIC Kitchen Marinade Injector adds layers of flavor below the surface of meats and fruits Use to tenderize meat, add sprits to watermelon and ensure tasty, mouthwatering results Made from stainless steel and nickel-plated copper; strong, durable, won't rust; measures 9 x 3 x 2-inches; holds 2-ounces Easily add layers of flavor below the surface and keep meat juicy during longer, slow cooking methods, like roasting, grilling, rotisserie 12-hole injector needle easily injects citrus juices and marinades, as well as the infusing spices and spirits, directly where needed without becoming clogged Perfect for poultry, meat, game, fish, watermelon, strawberries, grapes, oranges, grapefruit, and more; needle stores conveniently inside injector tube between uses; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.