
MESH GRILL BAG
Mfr # 22131
Zoro # G414762072
product price: $14.99
/eaSold in multiples of 2 for $29.98
Key Features
Material
PTFE coated fiberglass, Chrome-plated brass snaps
Special Features
Snaps Shut
For Use With
Vegetables, seafood, meat, poultry, fish
Overall Width
9.5 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22131
Zoro #
G414762072
UPC #
781723221315
Country of Origin
China
Dimensions
Overall Width
9.5 in
Overall Length
12 in
Details
Material
PTFE coated fiberglass, Chrome-plated brass snaps
Special Features
Snaps Shut
For Use With
Vegetables, seafood, meat, poultry, fish
Color
Grey
Includes
HIC Kitchen Mesh Grill Bag
Description
HIC Roasting's Reusable Non-Stick Grilling Bag cooks and flips smaller foods and allows fat to drip through for healthier, low-calorie grilled food Made from non-stick PFOA-free fiberglass and chrome-plated brass snaps; heat safe to 500-degrees Fahrenheit; measures 12 x 9.5-inches Mesh grill pouch and 2-snap flap secures small food inside and circulates heat evenly; flip bag to turn food over and baste food right through the bag Requires no oil for lower-fat grilling; safe for charcoal, gas, electric grills, griddles, and ovens no direct flame contact; easy to use Ideal for vegetables, meat, seafood, fish, and bite-sized food pieces; always handle bag and its contents with tongs; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.