
MORTAR/PESTLE 2.75
Mfr # 1140
Zoro # G914762060
product price: $5.15
/eaSold in multiples of 5 for $25.75
Key Features
Overall Length
2.75 in
Overall Width (In.)
2.75 in
Material
Porcelain
Color
White
Features
Crushes to release flavors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140
Zoro #
G914762060
UPC #
781723011404
Country of Origin
China
Dimensions
Overall Length
2.75 in
Overall Width (In.)
2.75 in
Details
Material
Porcelain
Color
White
Features
Crushes to release flavors
Includes
HIC Kitchen Mortar/Pestle 2.75
Description
HIC Kitchen's Mortar and Pestle Set for grinding items into a fine paste or powder Made from fine-white porcelain; complements any decor; mortar 2.75 x 1.5-inches; pestle 2.875-inches Quickly grind and break down ingredients; speeds up food preparation with minimum effort Make aromatic dry rubs, curry pastes, pestos, nut butters, and ground cinnamon, or grind peppercorns, prepare holistic remedies, crush pills, and more Easy to use and clean; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.