Zoro Homepage

HIC Kitchen Mortar/Pestle 3.5in

  • Mfr # 1150

  • Zoro # G914836402


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Overall Length
3.625 in
Features
Crushes to release flavors
Material
Porcelain
Color
White
Overall Width (In.)
3.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150
Zoro #
G914836402
UPC #
781723115003
Country of Origin
China

Dimensions

Overall Length
3.625 in
Overall Width (In.)
3.625 in

Details

Features
Crushes to release flavors
Material
Porcelain
Color
White
Includes
HIC Kitchen Mortar/Pestle 3.5"

Description

HIC Kitchen's Mortar and Pestle Set for grinding items into a fine paste or powder Made from fine-quality porcelain; complements any decor; mortar 3.5 x 1.75-inches; pestle 4-inches Quickly grind and break down ingredients; speeds up food preparation with minimum effort Make aromatic dry rubs, curry pastes, pestos, nut butters, and ground cinnamon, or grind peppercorns, prepare holistic remedies, crush pills, and more Easy to use and clean; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.