
ONE CLICK BUTTER CUTTER
Mfr # 22227
Zoro # G714798856
product price: $15.35
/eaSold in multiples of 2 for $30.70
Key Features
Overall Length
8 in
Overall Width
3 in
Features
Portion control
Material
ABS/201 Stainless Steel Blade/PET Bottom Cover
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22227
Zoro #
G714798856
UPC #
781723222275
Country of Origin
China
Dimensions
Overall Length
8 in
Overall Width
3 in
Details
Features
Portion control
Material
ABS/201 Stainless Steel Blade/PET Bottom Cover
Color
White
Includes
HIC Kitchen One Click Butter Cutter
For Use With
East of the Mississippi butter sticks
Description
HIC Kitchen's One-Click Butter Cutter creates uniform slices from Elgin butter sticks, East-coast size, with just a squeeze of the lever Made from BPA-free plastic, 18/8 stainless steel safety blade, and nylon; sturdy and durable; measures 8 x 3 x 3-inches Design allows easy single-handed cutting of East-coast butter sticks 4.75 x 1.25 x 1.25-inches, found east of the Rocky Mountains Ratchet-style pusher advances butter between slices; works best with cold butter sticks; bottom cover seals in freshness for convenient fridge storage Load butter stick, replace lid, and firmly click lever to slice; not intended for use with West-coast butter sticks; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.