Zoro Homepage

PLATING/SAUTE TONG SET of 2

  • Mfr # BUN00671

  • Zoro # G915573351


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Material
stainless steel
For Use With
Appetizers, molding salads, garnishing crab cakes and steak tartar and desserts
Color
Silver
Length
6.69, 5.5 in
Includes
2 sizes of plating tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN00671
Zoro #
G915573351
UPC #
781723006714
Country of Origin
China

Dimensions

Length
6.69, 5.5 in
Width
1.75, 0.5 in

Details

Material
stainless steel
For Use With
Appetizers, molding salads, garnishing crab cakes and steak tartar and desserts
Color
Silver
Includes
2 sizes of plating tongs

Description

HIC Kitchen's Saut and Plating Tong Set for frying, sauteing, turning, and serving foods and creating delicately impressive artful food presentations Made from stainless steel; sturdy and durable; set includes 1 each Saut Tong 11.81-inches and Plating Tong 5.63-inches Saut Tong with long, extra-flexible bowed handles, narrow profile, and serrated tips fit into tight spaces, grip food securely, and keep hands safe Tapered Plating Tong with curved textured tips gently places delicate microgreens, herbs, and tiny vegetables to create visually pleasing dishes Ideal for creating everyday meals, elegant dishes and entertaining guests at social affairs guaranteed to impress; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.