
POULTRY SHEARS
Mfr # 38041
Zoro # G714762048
product price: $22.75
/eaKey Features
Material
German 420J steel alloy & santoprene, soft grip mold with PP plastic resin
Overall Length
9.5 in
Color
Silver
Includes
HIC Kitchen Poultry Shears
Features
Cuts bones
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38041
Zoro #
G714762048
UPC #
781723380418
Country of Origin
China
Dimensions
Overall Length
9.5 in
Overall Width
3 in
Details
Material
German 420J steel alloy & santoprene, soft grip mold with PP plastic resin
Color
Silver
Includes
HIC Kitchen Poultry Shears
Features
Cuts bones
Description
HIC Roasting's Poultry Shears easily makes precise cuts and reaches into tighter spaces to separate joints, cut bones, and remove skin Cutlery-quality, high-carbon 420J German steel; stays sharper, more corrosion resistant, and holds an edge longer over traditional stainless steel Curved blades offer more cutting power with less effort; blades lock closed when not in use; measures 9.5-inches long Specially shaped spring-action, ergonomic comfort-grip handle for safe, repetitive cutting without hand strain Ideal for cleaning and preparing chicken, turkey, game hens, and more; hand wash
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.