Zoro Homepage

RINSE & DRAIN COLANDER BOWL

  • Mfr # 43936

  • Zoro # G614762070


product price: $12.75
/ea
Sold in multiples of 2 for $25.50

Key Features

Material
PP
Overall Width
9.53 in
Overall Length
9.65 in
Color
White/Grey
Includes
HIC Kitchen Rinse & Drain Colander Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43936
Zoro #
G614762070
UPC #
781723439369
Country of Origin
China

Dimensions

Overall Width
9.53 in
Overall Length
9.65 in

Details

Material
PP
Color
White/Grey
Includes
HIC Kitchen Rinse & Drain Colander Bowl
For Use With
Vegetables, fruit
Features
Pieces can be used separately

Description

HIC Kitchen's Rinse and Drain Colander Bowl washes, rinses, and drains with a simple swivel Made from BPA-free plastic; sturdy and durable; measures 9.65 x 9.53 x 4.33-inches Colander swivels when the bowl is tipped so contents stay inside; water drains out of the bowl's spout into the sink Ideal for produce, large legumes, berries, pasta, potatoes, and more Pieces can be separated to use individually; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.