Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOOD SCOOP SET

  • Mfr # BUN00688

  • Zoro # G214762050


product price: $17.05
/ea

Key Features

Material
Stainless Steel
Color
Silver
Features
No welds
Length
5, 7.5, 8.75 in
Includes
HIC Kitchen Scoop Set 3 Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN00688
Zoro #
G214762050
UPC #
781723006882
Country of Origin
Japan

Dimensions

Length
5, 7.5, 8.75 in
Width
1.875, 2.5, 2.5 in

Details

Material
Stainless Steel
Color
Silver
Features
No welds
Includes
HIC Kitchen Scoop Set 3 Sizes

Description

HIC Kitchen's 3-piece Food Utility Scoop Set for portioning out bulk foods, pet supplies, lawn and garden care, pool maintenance supplies, and more Made from a single sheet of heavyweight anodized aluminum, without any weld or stress points, for uncompromised strength and durability Straight front edges slide under items easily; flat design scoops from the bottom of containers and out from corners; stays put and won't roll away Deep side walls minimize spills; scooping is safer than lifting and pouring from large, heavy bags; no more irritated skin or strained backs Set of 3 scoops; 5-inch 135-millimeter, 7.5-inch 185-millimeter, 8.75-inch 210-millimeter; won't rust, crack, or chip; hand wash in soapy water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.