Zoro Homepage

SERVICE BELL

  • Mfr # 43807

  • Zoro # G714836428


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Material
Chrome Plated Steel
Includes
HIC Kitchen Service Bell
Color
Silver
Features
Loud
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43807
Zoro #
G714836428
UPC #
781723438072
Country of Origin
China

Dimensions

Width
3.25 in
Length
2.5 in

Details

Material
Chrome Plated Steel
Includes
HIC Kitchen Service Bell
Color
Silver
Features
Loud

Description

HIC's Food Service Bell is a classic and fun way to call family and guests to the dinner table and get everyone's attention Made from chrome-plated steel; sturdy and durable; easy and fun to use; compact for easy storage Get everyone's attention; bell is loud enough to be heard clearly from a distance with a ring that's pleasant to the ear Great for calling family to dinner, the elderly, games with kids, training pets, hospitality, and food service, reception desks, stores, and more Wipe clean with a damp cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.