Zoro Homepage

Spreader Wd/SS-

  • Mfr # 475/2

  • Zoro # G515573348


product price: $9.75
/ea
Sold in multiples of 2 for $19.50

Key Features

Material
Beechwood/Stainless Steel
For Use With
Cheese, peanut butter, butter, jelly
Color
Silver/Wood
Features
Riveted
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475/2
Zoro #
G515573348
UPC #
781723247520
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
1.25 in

Details

Material
Beechwood/Stainless Steel
For Use With
Cheese, peanut butter, butter, jelly
Color
Silver/Wood
Features
Riveted
Includes
2 HIC Kitchen Spreaders

Description

HIC Kitchen's Spreaders are perfect for scooping and spreading, prepping everyday meals, and entertaining with little effort Made from stainless steel and beechwood; dual rivets add handle strength; sturdy, durable, comfortable to use; set of 4; each measures 8 x 1.25-inches Wide flat blade for easy control; serrated edge scrapes and cuts; ideal for everyday meals, parties, holidays, and entertaining Easily spread butter, jam, cream cheese, peanut butter, goat cheese, hummus, liver pate, egg or tuna salad, frostings, and more Hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.