Zoro Homepage

Spreader Wd/SS

  • Mfr # 475/4

  • Zoro # G215573358


product price: $20.25
/ea
Sold in multiples of 2 for $40.50

Key Features

Material
Beechwood/Stainless Steel
Color
Silver/Wood
Length
8 in
Width
1.25 in
Includes
4 HIC Kitchen Spreaders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475/4
Zoro #
G215573358
UPC #
781723475442
Country of Origin
China

Dimensions

Length
8 in
Width
1.25 in

Details

Material
Beechwood/Stainless Steel
Color
Silver/Wood
Includes
4 HIC Kitchen Spreaders
Features
Riveted

Description

HIC Kitchen's Spreaders are perfect for scooping and spreading, prepping everyday meals, and entertaining with little effort Made from stainless steel and beechwood; dual rivets add handle strength; sturdy, durable, comfortable to use; set of 4; each measures 8 x 1.25-inches Wide flat blade for easy control; serrated edge scrapes and cuts; ideal for everyday meals, parties, holidays, and entertaining Easily spread butter, jam, cream cheese, peanut butter, goat cheese, hummus, liver pate, egg or tuna salad, frostings, and more Hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.