
SQUEEZE BOTTLE CLEAR
Mfr # 43163/2
Zoro # G415573295
product price: $10.49
/eaSold in multiples of 3 for $31.47
Key Features
Features
BPA-free
Length
11 in
Material
BPA Free Plastic
Color
Clear
For Use With
Liquid garnishes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43163/2
Zoro #
G415573295
UPC #
781723016300
Country of Origin
China
Dimensions
Length
11 in
Width
3.5 in
Details
Features
BPA-free
Material
BPA Free Plastic
Color
Clear
For Use With
Liquid garnishes
Includes
2 HIC Kitchen Clear Squeeze Bottles
Description
HIC Kitchen's Refillable Squeeze Bottles with precision nozzle dispenses condiments and batters, saucing, and plating Made from BPA-free plastic; sturdy, durable, reusable; easy to use and fill; set of 2; each bottle holds 12-ounces Pliable squeeze bottle for controlled accuracy; translucent to clearly show and identify contents at a glance Fill from bulk containers to save money; ideal for ketchup, mustard, mayonnaise, BBQ or hot sauce, salad dressing, soy sauce, maple syrup, and more Precision nozzle dispenses with accuracy for exacting tasks like creating fun, decorative shapes with pancake batter; hand wash in warm, soapy water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.