Zoro Homepage

HIC Kitchen Straining Ladle SS 12.5in

  • Mfr # 22016

  • Zoro # G514762095


product price: $22.49
/ea

Key Features

Material
18/8 Stainless Steel
Color
Silver
Includes
HIC Kitchen 12.5" Straining Ladle
Width
4 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22016
Zoro #
G514762095
UPC #
781723220165
Country of Origin
China

Dimensions

Width
4 in
Length
12.5 in

Details

Material
18/8 Stainless Steel
Color
Silver
Includes
HIC Kitchen 12.5" Straining Ladle

Description

HIC Kitchens Straining Ladle easily stirs and scoops, strains and drains, serves and sauces entrees, sides, appetizers, and desserts Made from 18/8 stainless steel; won't react with foods or impart a metallic taste; measures 12.5 x 4 x 2.5-inches and holds 3-ounces Perforated side strains and drains; solid spoon with spout scoops and pours; ideal for vegetables, noodles, pasta and sauce, soups, gravies, and more Long handle reaches into deeper pots and keeps hands at a safe distance from heat; hooked handle won't slip into pots and hangs for easy storage Single-piece design no welds or stress points for added strength and durability; contoured handle for comfortable use; dishwasher safe for cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.