Zoro Homepage

THE GRANNY FORK

  • Mfr # 38042

  • Zoro # G214798806


product price: $12.75
/ea
Sold in multiples of 2 for $25.50

Key Features

Material
420 Stainless Steel/Walnut Handle
Includes
HIC Kitchen The Granny Fork
Color
Sliver/Wood
Width
0.75 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38042
Zoro #
G214798806
UPC #
781723380425
Country of Origin
China

Dimensions

Width
0.75 in
Length
8 in

Details

Material
420 Stainless Steel/Walnut Handle
Includes
HIC Kitchen The Granny Fork
Color
Sliver/Wood
Features
Japanese Stainless Steel

Description

HIC Kitchen's Granny Fork lifts, turns, pokes, pierces, whisks, pricks, tastes, stirs, shreds, carves, and more Made from Japanese stainless steel, brass rivets, walnut handle; sturdy, durable; measures 8 x 0.75 x 0.50-inches with 4.25-inch blade Same practical design used in kitchens for over a century; sharp curved tines are perfectly spaced to maneuver foods easier than using a dinner fork Cook chicken, bacon, chops, cutlets, minute steaks, vegetables, poke potatoes for baking, maneuver food from pan to platter or cutting board, and more Ideal for sauting, frying, and braising without feeling the heat; hand wash in warm, soapy water; dry thoroughly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.