Zoro Homepage

Wall Mount Bottle Opener

  • Mfr # 93276/2

  • Zoro # G815573376


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Width
2.6 in
Material
Heavyweight Chrome-Plated Zinc Alloy
Color
Silver
Includes
2 HIC Kitchen Wall Mount Bottle Openers
Length
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93276/2
Zoro #
G815573376
UPC #
781723000767
Country of Origin
Japan

Dimensions

Width
2.6 in
Length
3.3 in

Details

Material
Heavyweight Chrome-Plated Zinc Alloy
Color
Silver
Includes
2 HIC Kitchen Wall Mount Bottle Openers
Features
Man cave necessity

Description

HIC Bar's Deluxe Wall-Mounted Bottle Opener easily pries open, and removes crimped bottle caps Made from chrome-plated zinc alloy; extra sturdy and durable; compact; includes mounting screws; measures 3.3 x 2.6 x 0.8-inches Mounts to the wall for easy access and better leverage; opens pop-top bottles; mounts nearby yet out of the way and never gets lost Ideal for kitchen, bar, game room, man cave, garage, home brewery, camper, and boat; opens sodas, soft drinks, juices, beer, and more Sturdy and durable; wipe clean with a damp cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.