Zoro Homepage

Wooden Spoon Set of 3

  • Mfr # BUN000674

  • Zoro # G714798818


product price: $8.15
/ea
Sold in multiples of 3 for $24.45

Key Features

Material
Beechwood
Includes
3 sizes of wooden spoons
Length
10, 12, 14 in
Color
Tan
Width
2, 2.25, 2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN000674
Zoro #
G714798818
UPC #
781723006745
Country of Origin
Czechia

Dimensions

Length
10, 12, 14 in
Width
2, 2.25, 2.25 in

Details

Material
Beechwood
Includes
3 sizes of wooden spoons
Color
Tan
For Use With
Bread batter, dough, sauces, rice, oatmeal

Description

HIC Kitchen's Wooden Spoon Set of 3 for stirring, mixing, dividing, tasting, turning and serving foods Made from FSC-certified beechwood local to Czech Republic; set of 3; includes 1 each 10, 12, and 14-inch spoons Replenishable and responsibly sourced, strong, durable, lightweight, and will not scratch surfaces Safe kitchen tools for everyone to use, including families with kids baking and cooking meals together Hand wash only; may be scrubbed with a gentle brush and mild soap; occasionally coat with mineral oil to keep wood looking its best

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.