Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Handle 18 Inch, 2PK

  • Mfr # C02H075746-AL

  • Zoro # G606149889


product price: $18.15
/pk 2, $9.08/ea

Key Features

Finish
Aluminum
Color
Silver
Length
17-13/16 in
Width
3/8 in
Projection
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02H075746-AL
Zoro #
G606149889
UPC #
078555865160
Country of Origin
China

Dimensions

Length
17-13/16 in
Width
3/8 in

Details

Finish
Aluminum
Color
Silver
Projection
5/8 in
Outer Mounting Hole Ctr. to Ctr.
13-3/8 in
Item
Pull
Includes
Mounting Hardware

Description

Austere Collection Aluminum Handle 18 Inch (2 Pack) Aluminum Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.