
Aluminum Handle 36 Inch, 2PK
Mfr # C02H075749-AL
Zoro # G006149878
product price: $36.19
/pk 2, $18.10/eaKey Features
Finish
Aluminum
Color
Silver
Length
35-13/16 in
Width
3/8 in
Projection
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C02H075749-AL
Zoro #
G006149878
UPC #
78555865191
Country of Origin
China
Dimensions
Length
35-13/16 in
Width
3/8 in
Details
Finish
Aluminum
Color
Silver
Projection
5/8 in
Outer Mounting Hole Ctr. to Ctr.
15-11/16 in
Item
Pull
Includes
Mounting Hardware
Description
Austere Collection Aluminum Handle 36 Inch (2 Pack) Aluminum Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.