Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Handle 47 Inch, 2PK

  • Mfr # CH075750-AL

  • Zoro # G306149912


product price: $31.18
/pk 2, $15.59/ea

Key Features

Finish
Aluminum
Color
Silver
Length
47 in
Width
3/8 in
Projection
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH075750-AL
Zoro #
G306149912
UPC #
78555865207
Country of Origin
China

Dimensions

Length
47 in
Width
3/8 in

Details

Finish
Aluminum
Color
Silver
Projection
5/8 in
Outer Mounting Hole Ctr. to Ctr.
14-1/8 in
Item
Pull
Includes
Mounting Hardware

Description

Austere Collection Aluminum Handle 47 Inch (2 Pack) Aluminum Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.