Zoro Homepage

Appliance Pull 12 Inch Center to Center

  • Mfr # K49-OBH

  • Zoro # G806150791


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze Highlighted
Projection
2-1/2 in
Overall Width
1-3/8 in
Series
Williamsburg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K49-OBH
Zoro #
G806150791
UPC #
78555808907
Country of Origin
Hong Kong

Dimensions

Overall Length
12-7/8 in
Overall Width
1-3/8 in

Details

Finish
Oil-Rubbed Bronze Highlighted
Projection
2-1/2 in
Item
Appliance Pull
Center to Center (In.)
12 in
Series
Williamsburg

Description

Williamsburg Collection Appliance Pull 12 Inch Center to Center Oil-Rubbed Bronze Highlighted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.