
Appliance Pull 12 Inch Center to Center
Mfr # P2167-SN
Zoro # G206151459
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Projection
1-1/8 in
Overall Width
1-1/16 in
Series
Euro-Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2167-SN
Zoro #
G206151459
UPC #
078555809270
Country of Origin
Hong Kong
Dimensions
Overall Length
17-1/2 in
Overall Width
1-1/16 in
Details
Finish
Satin Nickel
Projection
1-1/8 in
Item
Appliance Pull
Center to Center (In.)
12 in
Series
Euro-Contemporary
Description
Euro-Contemporary Collection Appliance Pull 12 Inch Center to Center Satin Nickel Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.