Zoro Homepage

Appliance Pull 13 Inch Center to Center

  • Mfr # P3016-SN

  • Zoro # G006150270


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Projection
2 in
Overall Width
1-5/8 in
Series
Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3016-SN
Zoro #
G006150270
UPC #
78555811457
Country of Origin
Hong Kong

Dimensions

Overall Length
14-5/8 in
Overall Width
1-5/8 in

Details

Finish
Satin Nickel
Projection
2 in
Item
Appliance Pull
Center to Center (In.)
13 in
Series
Studio

Description

Studio Collection Appliance Pull 13 Inch Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.