
Appliance Pull 18 Inch Center to Center (Discontinued)
- Mfr # HH074856-14
- Zoro # G406150726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH074856-14
Zoro #
G406150726
UPC #
78555863081
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
19-15/16 in
Overall Width
13/16 in
Details
Finish
Polished Nickel
Projection
1-3/8 in
Item
Pull
Center to Center (In.)
18 in
Series
Velocity
Description
Velocity Collection Appliance Pull 18 Inch Center to Center Polished Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.