Zoro Homepage

Appliance Pull 18 Inch Center to Center

  • Mfr # K50-OBH

  • Zoro # G306150765


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze Highlighted
Projection
2-1/2 in
Overall Width
1-3/8 in
Series
Williamsburg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K50-OBH
Zoro #
G306150765
UPC #
78555808938
Country of Origin
Hong Kong

Dimensions

Overall Length
18-7/8 in
Overall Width
1-3/8 in

Details

Finish
Oil-Rubbed Bronze Highlighted
Projection
2-1/2 in
Item
Appliance Pull
Center to Center (In.)
18 in
Series
Williamsburg

Description

Williamsburg Collection Appliance Pull 18 Inch Center to Center Oil-Rubbed Bronze Highlighted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.