Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appliance Pull 18 Inch Center to Center

  • Mfr # P2148-SS

  • Zoro # G406151112


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Projection
1-7/8 in
Overall Length
20-1/8 in
Overall Width
1-1/2 in
Center to Center (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2148-SS
Zoro #
G406151112
UPC #
78555809218
Country of Origin
Hong Kong

Dimensions

Overall Length
20-1/8 in
Overall Width
1-1/2 in

Details

Finish
Stainless Steel
Projection
1-7/8 in
Item
Appliance Pull
Center to Center (In.)
18 in
Series
American Diner

Description

American Diner Collection Appliance Pull 18 Inch Center to Center Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.