
Appliance Pull 18 Inch Center to Center
Mfr # P2279-SN
Zoro # G706149994
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Projection
2 in
Overall Width
1-5/8 in
Series
Studio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2279-SN
Zoro #
G706149994
UPC #
078555811464
Country of Origin
Hong Kong
Dimensions
Overall Length
19-5/8 in
Overall Width
1-5/8 in
Details
Finish
Satin Nickel
Projection
2 in
Item
Appliance Pull
Center to Center (In.)
18 in
Series
Studio
Description
Studio Collection Appliance Pull 18 Inch Center to Center Satin Nickel Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.