Zoro Homepage

Appliance Pull 18 Inch Center to Center

  • Mfr # P3008-SN

  • Zoro # G906150219


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Projection
2 in
Overall Width
1-1/2 in
Series
Zephyr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3008-SN
Zoro #
G906150219
UPC #
078555808594
Country of Origin
Hong Kong

Dimensions

Overall Length
19-3/8 in
Overall Width
1-1/2 in

Details

Finish
Satin Nickel
Projection
2 in
Item
Appliance Pull
Center to Center (In.)
18 in
Series
Zephyr

Description

Zephyr Collection Appliance Pull 18 Inch Center to Center Satin Nickel Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.