Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appliance Pull 8 Inch Center to Center

  • Mfr # K60-SS

  • Zoro # G606150960


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Projection
2-3/8 in
Overall Length
8-7/8 in
Overall Width
7/8 in
Center to Center (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60-SS
Zoro #
G606150960
UPC #
78555809010
Country of Origin
Hong Kong

Dimensions

Overall Length
8-7/8 in
Overall Width
7/8 in

Details

Finish
Stainless Steel
Projection
2-3/8 in
Item
Appliance Pull
Center to Center (In.)
8 in
Series
Cottage

Description

Cottage Collection Appliance Pull 8 Inch Center to Center Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.