Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appliance Pull 8 Inch Center to Center

  • Mfr # P2146-SS

  • Zoro # G806151385


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Projection
1-1/2 in
Overall Length
9-5/8 in
Overall Width
1-1/4 in
Center to Center (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2146-SS
Zoro #
G806151385
UPC #
78555809171
Country of Origin
Hong Kong

Dimensions

Overall Length
9-5/8 in
Overall Width
1-1/4 in

Details

Finish
Stainless Steel
Projection
1-1/2 in
Item
Appliance Pull
Center to Center (In.)
8 in
Series
American Diner

Description

American Diner Collection Appliance Pull 8 Inch Center to Center Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.