
Appliance Pull 8 Inch Center to Center
Mfr # P3017-OBH
Zoro # G806150302
product price: $93.75
/ea
Free Shipping & Returns
Key Features
Finish
Oil-Rubbed Bronze Highlighted
Projection
1-5/8 in
Overall Width
1-3/8 in
Series
Studio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3017-OBH
Zoro #
G806150302
UPC #
78555808129
Country of Origin
Hong Kong
Dimensions
Overall Length
8-5/8 in
Overall Width
1-3/8 in
Details
Finish
Oil-Rubbed Bronze Highlighted
Projection
1-5/8 in
Item
Appliance Pull
Center to Center (In.)
8 in
Series
Studio
Description
Studio Collection Appliance Pull 8 Inch Center to Center Oil-Rubbed Bronze Highlighted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.