Zoro Homepage

Ball Bearing Full Ext 16 Inch, 2PK

  • Mfr # P1050/16-2C

  • Zoro # G506151265


product price: $28.19
/pk 2, $14.10/ea

Key Features

Glide Mechanism
Smooth Glide
Finish
Cadmium
Disconnect Method
Lever Disconnect
Closed Length
22 in
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1050/16-2C
Zoro #
G506151265
UPC #
078555779542
Country of Origin
China

Dimensions

Closed Length
22 in
Width
1-3/4 in

Details

Item
Drawer Slide
Glide Mechanism
Smooth Glide
Finish
Cadmium
Disconnect Method
Lever Disconnect
Color
Silver
Hardware
Yes
Load Capacity
100 lb

Description

Drawer Slides Collection Ball Bearing Full Ext 16 Inch (2 Pack) Cadmium Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.