Zoro Homepage

Bar Pulls Collection Pull 3 Inch Center to Center Champagne Bronze Finish

  • Mfr # HH075593-CBZ

  • Zoro # G512045800


product price: $6.89
/ea

Key Features

Finish
Champagne Bronze
Color
Champagne
Material
Steel
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075593-CBZ
Zoro #
G512045800
UPC #
-
Country of Origin
China

Details

Finish
Champagne Bronze
Color
Champagne
Material
Steel
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Bar

Description

  • •All essential mounting hardware included for an effortless installation.
  • •Champagne Bronze has a soft glow, warmly accenting modern to traditional interiors
  • •This collection is a "go-to" for most spaces
  • •The linear forms of the collection add to the modern feel.
  • •Goes great with modern homes
  • •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.