Bungalow Collection Signature Hook 1-1/2 Inch Center to Center Matte Black Finish

  • Mfr # P2155-MB

  • Zoro # G112045828


product price:  $21.15
/ea

Key Features

Material
Zinc
Hook Finish
Matte Black
Color
Black
Includes
Two #6-20 x 1 Inch Type AB Thread Phillips #2 Flat Head Steel Tapping Screws in Matching Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2155-MB
Zoro #
G112045828
UPC #
-
Country of Origin
Viet Nam

Details

Material
Zinc
Hook Finish
Matte Black
Color
Black
Includes
Two #6-20 x 1 Inch Type AB Thread Phillips #2 Flat Head Steel Tapping Screws in Matching Finish

Description

  • •All essential mounting hardware included for an effortless installation.
  • •The linear forms of the collection add to the modern feel.
  • •Matte Black adds bold and dramatic flair to a modern space
  • •This collection is a trendy update for transitional spaces
  • •Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
  • •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.