Zoro Homepage

Center Mount Drawer Slide

  • Mfr # P1029/22-2C

  • Zoro # G906151254


product price: $21.99
/ea

Key Features

Mounting Type
Cabinet Center Support Mount
Glide Mechanism
Smooth Glide
Finish
Cadmium
Disconnect Method
Friction Disconnect
Closed Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1029/22-2C
Zoro #
G906151254
UPC #
78555302924
Country of Origin
China

Dimensions

Closed Length
22 in
Width
2-1/16 in

Details

Item
Drawer Slide
Mounting Type
Cabinet Center Support Mount
Glide Mechanism
Smooth Glide
Finish
Cadmium
Disconnect Method
Friction Disconnect
Load Capacity
35 lb
Hardware
Yes
Color
Silver

Description

Drawer Slides Collection Center Mount Drawer Slide Cadmium Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.