
Coat Hook Double 5/8 Inch Center to Center
Mfr # P25029-CH
Zoro # G406148754
product price: $8.55
/eaKey Features
Hook Finish
Chrome
Working Load Limit
35 lb
Hook Height
1-1/16 in
Projection
2-1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P25029-CH
Zoro #
G406148754
UPC #
078555842802
Country of Origin
Taiwan, Province of China
Dimensions
Hook Height
1-1/16 in
Hook Base Width
1-1/16 in
Overall Length
2-3/4 in
Details
Hook Finish
Chrome
Working Load Limit
35 lb
Projection
2-1/2 in
Color
Silver
Includes
Mounting Hardware
Description
Hooks Collection Coat Hook Double 5/8 Inch Center to Center Chrome Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.