Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Hook Double 5/8 Inch Center to Center

  • Mfr # P27120-BL

  • Zoro # G106149273


product price: $6.55
/ea

Key Features

Working Load Limit
35 lb
Hook Height
1-1/8 in
Projection
2-7/8 in
Color
White
Hook Base Width
1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27120-BL
Zoro #
G106149273
UPC #
078555776893
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1-1/8 in
Hook Base Width
1-1/16 in
Overall Length
3-1/2 in

Details

Hook Finish
Black
Working Load Limit
35 lb
Projection
2-7/8 in
Color
White
Includes
Mounting Hardware

Description

Utility Hooks Collection Coat Hook Double 5/8 Inch Center to Center Black Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.