Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Hook Double 7/8 Inch Center to Center

  • Mfr # P25025-CH

  • Zoro # G106148740


product price: $7.99
/ea

Key Features

Working Load Limit
35 lb
Hook Height
1-1/4 in
Projection
2-3/4 in
Color
Silver
Hook Base Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25025-CH
Zoro #
G106148740
UPC #
078555842642
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1-1/4 in
Hook Base Width
1-1/4 in
Overall Length
3 in

Details

Hook Finish
Chrome
Working Load Limit
35 lb
Projection
2-3/4 in
Color
Silver
Includes
Mounting Hardware

Description

Hooks Collection Coat Hook Double 7/8 Inch Center to Center Chrome Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.