Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cottage 3-3/4 Inch Center to Center Handle Cabinet Pull

  • Mfr # P3381-BNV

  • Zoro # G606150885


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
Gray
Length
4-1/4 in
Projection
3-3/4 in
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Shape
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3381-BNV
Zoro #
G606150885
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4-1/4 in

Details

Finish
Black Nickel Vibed
Color
Gray
Projection
3-3/4 in
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Item
Pull
Shape
Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.