Shop HICKORY HARDWARE
See all product information
Create Account
Crystal Palace Collection Knob 1-3/8 Inch Square Crysacrylic with Brushed Golden Brass Finish
- Mfr # H079525-CABGB
- Zoro # G312045772
product price:
$
6.89
/ea
Key Features
Shape
Square
Material
Zinc & Acrylic
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H079525-CABGB
- Zoro #
- G312045772
- UPC #
- -
- Country of Origin
- China
- Shape
- Square
- Material
- Zinc & Acrylic
- Finish
- Crysacrylic with Brushed Golden Brass
- Color
- Satin Brass
Description
- •All essential mounting hardware included for an effortless installation. Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
- •This collection is very DIY friendly
- •Sophisticated pieces constructed with effortless elegance, luxurious feeling, and quality beyond comparison
- •These pieces are glamorous and glitzy
- •Look of crystal and glass add timeless elegance to a space
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.