Zoro Homepage

Crystal Palace Collection Pull 3-3/4 Inch 96mm

  • Mfr # H079518-CAMB

  • Zoro # G312045819


product price: $9.39
/ea

Key Features

Finish
Crysacrylic with Matte Black
Color
Black
Material
Zinc & Acrylic
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H079518-CAMB
Zoro #
G312045819
UPC #
-
Country of Origin
China

Details

Finish
Crysacrylic with Matte Black
Color
Black
Material
Zinc & Acrylic
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Bar

Description

Center to Center Crysacrylic with Matte Black Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.