Crystal Palace Collection Pull 3 Inch Center to Center Crysacrylic with Brushed Golden Brass Finish

  • Mfr # HH075857-CABGB

  • Zoro # G112045729


product price:  $10.35
/ea

Key Features

Finish
Crysacrylic with Brushed Golden Brass
Color
Satin Brass
Material
Zinc & Acrylic
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH075857-CABGB
Zoro #
G112045729
UPC #
-
Country of Origin
China

Details

Finish
Crysacrylic with Brushed Golden Brass
Color
Satin Brass
Material
Zinc & Acrylic
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Bar

Description

  • •All essential mounting hardware included for an effortless installation.
  • •This collection is very DIY friendly
  • •Sophisticated pieces constructed with effortless elegance, luxurious feel, and quality beyond compare
  • •These pieces are glamorous and glitzy
  • •Look of crystal and glass add timeless elegance to a space
  • •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.