Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Pull 2-1/2 Inch (64mm) Center to Center

  • Mfr # PA1022-WOA

  • Zoro # G106150255


product price: $8.15
/ea

Key Features

Finish
Windover Antique
Color
Gold
Length
4 in
Width
1-5/8 in
Projection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1022-WOA
Zoro #
G106150255
UPC #
78555784782
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
1-5/8 in

Details

Finish
Windover Antique
Color
Gold
Projection
3/4 in
Outer Mounting Hole Ctr. to Ctr.
2-1/2 in
Item
Pull
Includes
Mounting Hardware
Shape
Cup

Description

Modus Collection Cup Pull 2-1/2 Inch (64mm) Center to Center Windover Antique Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.